3 in. Stainless Steel Compressor (Pack of 4)
3 in. Stainless Steel Compressor (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Air Compressors
- FM Approved:
- No
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 4
- Product Type:
- Compressor
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 3 in