5 hp 2000 gal. 3-Phase Dry Air Portable Air Conditioner Compressor
DAP Series 5 hp 2000 gal. 3-Phase Dry Air Portable Air Conditioner Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single stage compressor allows for maximum efficiency
- Comes fully charged with desiccant
- No more than 3 systems should be connected to a single Dry Air Pac™
Specifications
- Application:
- Fire Protection, Sprinkler Systems
- Capacity:
- 2000 gal
- Collection:
- DAP Series
- FM Approved:
- Yes
- Height:
- 73 in
- Horsepower:
- 5 hp
- Length:
- 44 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- Yes
- Volts:
- 208-230/460V
- Weight:
- 550 lb
- Width:
- 24 in