3 hp Pump Assembly
Econo Series 3 hp Pump Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 12.8
- Collection:
- Econo Series
- Height:
- 25-1/2 in
- Horsepower:
- 3 hp
- Length:
- 18 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 60 psi
- Product Type:
- Pump Assembly
- UL Listed:
- No
- Weight:
- 77 lb