660 gal 1 hp Three Phase Oil Lubricated Tank Mounted Air Compressor
LT Plus Series 660 gal 1 hp Three Phase Oil Lubricated Tank Mounted Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.2, 4.4, 4.5
- Capacity:
- 660 gal
- Collection:
- LT Plus Series
- Height:
- 30 in
- Horsepower:
- 1 hp
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric
- Tank Style:
- Horizontal
- UL Listed:
- Yes
- Volts:
- 208-230/460V
- Weight:
- 170 lb
- Width:
- 15 in