1-1/2 hp 460V 3-Phase Riser Mount Air Compressor
OL Plus Series 1-1/2 hp 460V 3-Phase Riser Mount Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 3.2, 5.8, 6.4
- Capacity:
- 915 gal
- Collection:
- OL Plus Series
- Height:
- 9 in
- Horsepower:
- 1-1/2 hp
- Length:
- 23 in
- Phase:
- Three Phase
- Portable:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 56 lb
- Width:
- 15 in