15 in. Stainless Steel Tank Mount
OL Plus Series 15 in. Stainless Steel Tank Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 14.7, 2.2, 28, 29.4, 4, 4.2
- Application:
- Sprinkler Systems
- Capacity:
- 365 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 9 in
- Horsepower:
- 1/2 hp
- Length:
- 15 in
- Lettering:
- WARNING
- Material:
- Stainless Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 60 psi
- Product Type:
- Tank Mount
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 36 lb
- Width:
- 15 in