This product requires certification to purchase.

25A 120/240V 2-Pole Circuit Breaker

General Electric

25A 120/240V 2-Pole Circuit Breaker

  • Fast #
  • Part #GTHQL2125
  • Item #7891082
  • Manufacturer Part #THQL2125
5 out of 5 Customer Rating
Brand image
General Electric

25A 120/240V 2-Pole Circuit Breaker

  • Fast #
  • Part #GTHQL2125
  • Item #7891082
  • Manufacturer Part #THQL2125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Molded case is molded from high mechanical and high dielectric strength engineered plastic
  • Trip indication is shown by handle position midway between ON and off to reset the trip mechanism, move the handle to extreme off then to ON position
  • Quick-make, quick-break, trip-free mechanism minimizes arcing during breaker operation, contacts cannot be ''teased'' into position
  • Trip-free mechanism is independent of manual handle control, the breaker trips under short circuit or overload, even though the operating handle is held in on position
  • VERIFIER™ "twist-to-trip" and ''push-to-trip'' mechanically simulates over current tripping through actuation of linkages not operated by the on-off handle
  • Common trip bar assures instant disconnect of all conductors when an overload or short circuit occurs on any one conductor in the circuit or an accessory trip device operates
  • Silver alloy contacts combine the conductive properties of silver with other elements for clean, positive electrical contacting, pitting and burning are minimized for longer contact life
  • Requires Certification

Documents


Specifications

AMP:
25
Material:
Plastic
Phase:
Single Phase
Product Type:
Circuit Breaker
Type:
GTHQL2125
UPC:
783164138306
Volts:
120/240V