23-5/8 in. 5.4 cu. ft. Undercounter Refrigerator in Panel Ready
23-5/8 in. 5.4 cu. ft. Undercounter Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Adjustable temperature control
- Flush installation
- LED lighting
- Quick space shelf slides out of the way to make room for tall items
- Clear Lexan crisper on full-extension slides
- Requires custom panel and handle
- Reversible door swing
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24-7/8
- Energy Star Compliant:
- No
- Height:
- 34-1/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Undercounter
- UPC:
- 084691262053
- Volts:
- 120V
- Weight:
- 110
- Width:
- 23-5/8