Duct Cover for 30 in. and 36 in. J Model ProHoo in Stainless Steel
Duct Cover for 30 in. and 36 in. J Model ProHoo in Stainless Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- Monogram® 12" Stackable Duct Cover
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 30 in and 36 in J Model Pro Hood
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Product Type:
- Duct Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691816454
- Width:
- 12 in