This product requires certification to purchase.

Duct Cover for 30 in. and 36 in. J Model ProHoo in Stainless Steel

Monogram®

Duct Cover for 30 in. and 36 in. J Model ProHoo in Stainless Steel

  • Fast #
  • Part #GZX36DC6J
  • Item #7182946
  • Manufacturer Part #ZX36DC6J
4.4 out of 5 Customer Rating
Brand image
Monogram®

Duct Cover for 30 in. and 36 in. J Model ProHoo in Stainless Steel

  • Fast #
  • Part #GZX36DC6J
  • Item #7182946
  • Manufacturer Part #ZX36DC6J
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Monogram® 6" Stackable Duct Cover
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
30 in and 36 in J Model Pro Hood
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
GSA Approved:
No
Height:
6 in
Product Type:
Duct Cover
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691816447
Width:
6 in