This product requires certification to purchase.

6 in. Plastic Saddle

General Engineering

6 in. Plastic Saddle

  • Fast #
  • Part #G6X8PVC90A414
  • Item #4850669
  • Manufacturer Part #G6X8PVC90A414
5 out of 5 Customer Rating
Brand image
General Engineering

6 in. Plastic Saddle

  • Fast #
  • Part #G6X8PVC90A414
  • Item #4850669
  • Manufacturer Part #G6X8PVC90A414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Plastic
NSF Certified:
No
Tap Size:
8