16 x 25 x 3 in. Media Air Cleaner with MERV 8 Filter
16 x 25 x 3 in. Media Air Cleaner with MERV 8 Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Depth:
- 3 in
- Filter Type:
- Media
- Height:
- 16 in
- Width:
- 25 in