16 x 25 x 5 in. MERV 11 Air Filter
16 x 25 x 5 in. MERV 11 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 11
Specifications
- Depth:
- 5 in
- Height:
- 16 in
- MERV Rating:
- 11
- Product Type:
- Air Filter
- UPC:
- 683786043661
- Width:
- 25 in