16 x 25 x 5 in. MERV 11 Media Air Filter
16 x 25 x 5 in. MERV 11 Media Air Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MERV 11 filter
- 16 × 25 x 4.5
- Replaces Honeywell part #FC100A1029
Specifications
- Depth:
- 5
- Filter Type:
- Media
- Height:
- 16
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 5 in
- Width:
- 25