This product requires certification to purchase.

20 x 25 x 5 in. MERV 11 Air Filter

General Filters

20 x 25 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #G4551
  • Item #7813263
  • Manufacturer Part #4551
3.7 out of 5 Customer Rating
Brand image
General Filters

20 x 25 x 5 in. MERV 11 Air Filter

  • Fast #
  • Part #G4551
  • Item #7813263
  • Manufacturer Part #4551
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 11
  • Fits MAC 2000, 3000G, 3000P, MAC-L, perfect platform
  • 20 x 25 x 5
  • Requires Certification

Specifications

Depth:
5 in
Disposable:
No
Height:
20 in
IAPMO Listed:
No
MERV Rating:
11
Product Type:
Air Filter
Size:
25 in x 20 in x 5 in
UPC:
683786045511
Width:
25 in