16 x 25 in. 1400 cfm Media Air Cleaner
GeneralAire® 16 x 25 in. 1400 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A highly efficient depth loading filter media that captures particulates deep within the layers of media fibers
- The spun bonded fibers are free of chemical binders and considered hydrophobic - they do not absorb moisture
- Plastic or metal doors available
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- CFM:
- 1400 ft3/min
- Collection:
- GeneralAire®
- Depth:
- 7 in
- Filter Type:
- Cartridge
- Height:
- 16 in
- Material:
- Metal
- UPC:
- 683786045108
- Width:
- 25 in