This product requires certification to purchase.

28 x 43 in. 2000 cfm Media Air Cleaner

General Filters

GeneralAire® 28 x 43 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #G4545
  • Item #7102153
  • Manufacturer Part #4545
4.6 out of 5 Customer Rating
Brand image
General Filters

GeneralAire® 28 x 43 in. 2000 cfm Media Air Cleaner

  • Fast #
  • Part #G4545
  • Item #7102153
  • Manufacturer Part #4545
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Prevents dust, pet hair, insects, rodents, water or sewer backup from entering furnace
  • Space saving
  • Two pull-out doors allow easy access for filter changes
  • Solid cabinet
  • Requires Certification

Specifications

Air Cleaner Size:
28 in x 43 in
CFM:
2000 ft3/min
Collection:
GeneralAire®
Depth:
14-1/2 in
Filter Type:
Cartridge
Height:
28 in
Material:
Metal
UPC:
683786045450
Width:
43 in