16 x 25 in. 1200 ft3/min Media Air Cleaner
GeneralAire® MAC 16 x 25 in. 1200 ft3/min Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Opti-fiber media with low pressure drop characteristics
- 1200 CFM
- Dimensions (inches): 16 H X 25 D X 5 W
- MERV 8 replacement media: 3FM1625 (GFI #4521)
- Includes metal door
- Weight (pounds): 11
- 70% minimum average efficiency 3.0 TO 10.0 microns
- Change every 6 months
- Warranty (years): 10
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- CFM:
- 1200
- Collection:
- GeneralAire® MAC
- Depth:
- 5
- Height:
- 16
- Material:
- Metal
- UPC:
- 683786045207
- Width:
- 25