24 x 1 in. Fixed Riser for Square Basin Frame
24 x 1 in. Fixed Riser for Square Basin Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AASHTO:
- AASHTO H-20-44
- ASTM:
- ASTM A-48
- Diameter:
- 24 in
- Height:
- 1 in