24X4 4 FLG HD DBL CB FRM & GRATE *X
24X4 4 FLG HD DBL CB FRM & GRATE *X
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48, ASTM A-48M-03 Class 35B
- Color Finish Name:
- Grey
- Depth:
- 32-3/4
- Height:
- 4
- Length:
- 56-7/8
- Material:
- Iron
- Product Type:
- Frame
- Type:
- G24844SQH