This product requires certification to purchase.

26 x 6 in. Grey Iron Manhole Frame and Cover

General Foundries

26 x 6 in. Grey Iron Manhole Frame and Cover

  • Fast #
  • Part #G12665
  • Item #3973435
  • Manufacturer Part #12665
4.1 out of 5 Customer Rating
Brand image
General Foundries

26 x 6 in. Grey Iron Manhole Frame and Cover

  • Fast #
  • Part #G12665
  • Item #3973435
  • Manufacturer Part #12665
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO H-20-44, AASHTO HS-20-44
ASTM:
ASTM A-48, ASTM A-48M 2003
Diameter:
26 in
Height:
6 in
Material:
Grey Iron
Width:
34 in