This product requires certification to purchase.

30 in. x 3 in. Gray Iron Light Duty Manhole Frame and Cover

General Foundries

30 in. x 3 in. Gray Iron Light Duty Manhole Frame and Cover

  • Fast #
  • Part #GENE13037
  • Item #4109152
  • Manufacturer Part #13037
4.9 out of 5 Customer Rating
Brand image
General Foundries

30 in. x 3 in. Gray Iron Light Duty Manhole Frame and Cover

  • Fast #
  • Part #GENE13037
  • Item #4109152
  • Manufacturer Part #13037
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48, ASTM A-48M-03 Class 30B
Diameter:
30 in
Height:
3 in
Material:
Grey Iron
Product Type:
Frame, Cover