31-5/8 in. x 6 in. Gray Iron Heavy Duty Round Manhole Drain Cover
31-5/8 in. x 6 in. Gray Iron Heavy Duty Round Manhole Drain Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48, ASTM A-48M-03 Class 30B
- Diameter:
- 31-5/8 in
- Height:
- 6 in
- Material:
- Grey Iron
- Product Type:
- Cover