58-1/2 x 48 x 8 in. Catch Basin
58-1/2 x 48 x 8 in. Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 8 in
- Length:
- 58-1/2 in
- Shape:
- Rectangular
- Width:
- 48 in