This product requires certification to purchase.

6 in. Long Drop Cleanout Frame and Cover for Pipe Cleanout

General Foundries

6 in. Long Drop Cleanout Frame and Cover for Pipe Cleanout

  • Fast #
  • Part #G18111CO
  • Item #4850973
  • Manufacturer Part #18111CO
3.3 out of 5 Customer Rating
Brand image
General Foundries

6 in. Long Drop Cleanout Frame and Cover for Pipe Cleanout

  • Fast #
  • Part #G18111CO
  • Item #4850973
  • Manufacturer Part #18111CO
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
6
Fitting Sizes:
6 in
Height:
10-1/2
Width:
11-3/4