60 in. Buffalo Style Service Box with Lid
60 in. Buffalo Style Service Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Buffalo extension service boxes screw up or down to the correct height making installations easy and quick
- Brass pentagon head bolt lid
- Work best for sidewalks and driveways
Specifications
- Height:
- 60 in
- Material:
- Cast Iron
- Product Type:
- Buffalo Box
- Range (in):
- 40 in - 60 in