8 x 24 in. Heavy Duty Round Manhole Frame
8 x 24 in. Heavy Duty Round Manhole Frame
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AASHTO:
- AASHTO H-20-44
- ASTM:
- ASTM A-48
- Diameter:
- 24
- Height:
- 8
- Material:
- Iron