Grey Iron Valve Box
Grey Iron Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30
- Application:
- Waterworks
- Diameter:
- 7-5/16
- Material:
- Grey Iron
- Product Type:
- Valve Box
- Range (in):
- 50 in - 80 in