2-1/8 in. x 1 in. Fiberglass Pipe Insulation
2-1/8 in. x 1 in. Fiberglass Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/8 in
- Material:
- Fiberglass
- Size:
- 2-1/8 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No