2-5/8 in. x 1 in. Fiberglass Pipe Insulation
2-5/8 in. x 1 in. Fiberglass Pipe Insulation
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 2-5/8 in
- Material:
- Fiberglass
- Size:
- 2-5/8 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No