This product requires certification to purchase.

4-1/8 in. x 1/2 in. Fiberglass Pipe Insulation

General Insulation

4-1/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGI418D
  • Item #3654363
  • Manufacturer Part #GFGI418D
3.7 out of 5 Customer Rating
Brand image
General Insulation

4-1/8 in. x 1/2 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGI418D
  • Item #3654363
  • Manufacturer Part #GFGI418D
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
4-1/8 in
Material:
Fiberglass
Size:
4-1/8 in x 1/2 in
Thickness:
0.5 in
UL Listed:
No