This product requires certification to purchase.

8 in. x 1 in. Fiberglass Pipe Insulation

General Insulation

8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIXG
  • Item #3654385
  • Manufacturer Part #GFGIXG
4.1 out of 5 Customer Rating
Brand image
General Insulation

8 in. x 1 in. Fiberglass Pipe Insulation

  • Fast #
  • Part #GFGIXG
  • Item #3654385
  • Manufacturer Part #GFGIXG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
FM Approved:
No
Fits Pipe Size:
8 in
Material:
Fiberglass
Size:
8 in x 1 in
Thickness:
1 in
UL Listed:
No