10 in. Plastic 90 Degree Elbow
Zeston® 10 in. Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- Zeston®
- Color Finish Name:
- White
- Elbow Degree:
- 90
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 500
- Minimum Temperature:
- 35
- NSF Certified:
- No