This product requires certification to purchase.

15 in. Plastic 90 Degree Elbow

General Insulation

Zeston® 15 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G15ZE90
  • Item #2473144
  • Manufacturer Part #G15ZE90
4.2 out of 5 Customer Rating
Brand image
General Insulation

Zeston® 15 in. Plastic 90 Degree Elbow

  • Fast #
  • Part #G15ZE90
  • Item #2473144
  • Manufacturer Part #G15ZE90
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
Zeston®
Color Finish Name:
White
Elbow Degree:
90°
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Sizes:
15 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
500
Minimum Temperature:
35
NSF Certified:
No