1/2 in. Steel Male Connector in Silver
1/2 in. Steel Male Connector in Silver
Frequently Purchased Together
Product Details
Product Details
- Replacement male connector for 1/2" Flexicore® cable
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Silver
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Sizes:
- 1/2 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Connector
- UL Listed:
- No
- Width:
- 2 in