1/4 in. Spring Leader Nozzle for JM-1450
1/4 in. Spring Leader Nozzle for JM-1450
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Jet nozzles for General Jet-Set™ sewer jetters
- Use with JM-2900 and JM-3000
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ J-1450 Sewer Jetter
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 1/4 in
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Hardened Steel, Stainless Steel
- Product Type:
- Nozzle
- UL Listed:
- No
- UPC:
- 093122176180
- Width:
- 1 in