1/8 in. Spring Leader Nozzle
1/8 in. Spring Leader Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Jet nozzles for General Jet-Set™ sewer jetters
- Use with JM-3055
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ GJM1450A, GJM2900B, GJM3055 and GJM3080 Sewer Jetters
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 1/8 in
- Height:
- 1
- Length:
- 4-1/2
- Material:
- Hardened Steel, Stainless Steel
- Product Type:
- Nozzle
- UL Listed:
- No
- UPC:
- 093122808418
- Width:
- 1