This product requires certification to purchase.

1/8 Spring LEADER Nozzle For JM-3055

General Pipe Cleaners

1/8 Spring LEADER Nozzle For JM-3055

  • Fast #
  • Part #G176770
  • Item #4043919
  • Manufacturer Part #176770
3.7 out of 5 Customer Rating
Brand image
General Pipe Cleaners

1/8 Spring LEADER Nozzle For JM-3055

  • Fast #
  • Part #G176770
  • Item #4043919
  • Manufacturer Part #176770
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spring leader nozzle for 1/8" hose
  • Use with JM-3055
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
JM-3055
Color Finish Name:
Silver
Fits Pipe Size:
1/8 in
Flow Rate:
1.7 gpm
Height:
1 in
Length:
4-1/2 in
Material:
Hardened Steel, Stainless Steel
Product Type:
Spring Leader Nozzle
UPC:
093122176777
Width:
1 in