1-1/2 in. Nozzle
1-1/2 in. Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Deluxe rotary nozzle for 3/8" jet hose
- For use with JM-3080
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- JM-3080 Gas Jet
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3/8 in
- Height:
- 1
- Length:
- 1-1/2
- Material:
- Stainless Steel
- Product Type:
- Nozzle
- UL Listed:
- No
- UPC:
- 093122862052
- Width:
- 1