13 x 1/2 in. Wire Spring
13 x 1/2 in. Wire Spring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Helps cables get through "P" traps and tight bends
- Use with 3/8 in. , 1/2 in. and 9/16 in. Flexicore® cables
Documents
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 13"
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 4 in
- Length:
- 13 in
- Material:
- Steel
- Pipe Capacity:
- 3 in - 4 in
- Product Type:
- Wire Spring
- UPC:
- 093122130342
- Width:
- 7 in