3/8 in. Female Connector
3/8 in. Female Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Replacement connection for drain cable
- Starting drill; gets water flowing
Specifications
- Application:
- Residential
- End Connection 1:
- Female
- End Connections:
- Female
- Fits Pipe Size:
- 3/8 in
- Product Type:
- Connector
- UPC:
- 093122130533