This product requires certification to purchase.

3 in. Connector

General Pipe Cleaners

3 in. Connector

  • Fast #
  • Part #G130615
  • Item #4044010
  • Manufacturer Part #130615
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

3 in. Connector

  • Fast #
  • Part #G130615
  • Item #4044010
  • Manufacturer Part #130615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement cup-style male connector for 3/4" cable (weld on)
  • For repairing 3/4" Flexicore cables
  • Requires Certification

Specifications

Application:
Drain Cleaning
Color Finish Name:
Silver
Height:
1
Length:
3
Material:
Steel
Product Type:
Connector
UPC:
093122800498
Width:
2