3 x 1/2 in. Connector
3 x 1/2 in. Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement connection for drain cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Name:
- Silver
- Diameter:
- 1/2
- Height:
- 1
- Length:
- 3
- Material:
- Steel
- Product Type:
- Connector
- UPC:
- 093122130564
- Width:
- 2