3 x 1-1/4 in. Cutter
3 x 1-1/4 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For cutting and scraping
- Use with 5/16" and 3/8" Flexicore® cables
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Name:
- Black, Silver
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 1-1/2 in - 3 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 3 in
- Product Type:
- Cutter
- UPC:
- 093122130168
- Width:
- 2 in