This product requires certification to purchase.

4 in. U-Cutter for 5/8 in. General Wire Cables

You last purchased this on
 
General Pipe Cleaners

4 in. U-Cutter for 5/8 in. General Wire Cables

  • Fast #
  • Part #G4UC
  • Item #342802
  • Manufacturer Part #4UC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

4 in. U-Cutter for 5/8 in. General Wire Cables

  • Fast #
  • Part #G4UC
  • Item #342802
  • Manufacturer Part #4UC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1731
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For cutting and scraping
  • Use with 1/2" & 3/4" Flexicore® cables
  • Requires Certification

Documents


Specifications

Application:
Cutting, Scraping
Color Finish Name:
Black
Diameter:
4 in
Fits Pipe Size:
1/2 in - 3/4 in
Height:
2 in
Length:
6 in
Material:
Steel
Product Type:
U-Cutter
Width:
5 in