5 x 1/4 in. Nozzle
5 x 1/4 in. Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 Piece Jet-Set® nozzle set
- Use with JM-2900 and JM-3000
- Includes 15° angle nozzle, 15° angle nozzle with forward jet, 40° angle nozzle, and spring leader nozzle
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ J-1400 Sewer Jetter
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 2 in - 4 in
- Flow Rate:
- 1.7 gpm
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Hardened Steel, Stainless Steel
- Number of Pieces:
- 4 Piece
- Package Quantity:
- Piece of 4
- Pipe Capacity:
- 2 in - 4 in
- Product Type:
- Nozzle
- UPC:
- 093122176517
- Width:
- 8 in