This product requires certification to purchase.

6-1/2 in. Cutter

General Pipe Cleaners

6-1/2 in. Cutter

  • Fast #
  • Part #G130380
  • Item #1844821
  • Manufacturer Part #130380
4.5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

6-1/2 in. Cutter

  • Fast #
  • Part #G130380
  • Item #1844821
  • Manufacturer Part #130380
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Root Ripper™
  • This heavy cutting spring screws into the root mass while the front hook tears into the stoppage.
  • Passes through 4" "P" traps
  • Use with 5/8" and 3/4" Flexicore® cables
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
4 in P-trap
Color Finish Name:
Black
Fits Pipe Size:
3 in - 10 in
Height:
3 in
Length:
6-1/2 in
Material:
Steel
Pipe Capacity:
3 in - 10 in
Product Type:
Cutter
UL Listed:
No
UPC:
093122130380
Width:
3-3/4 in