6 in. Coupling Wrench
6 in. Coupling Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sectional cable connecting wrench for "G-style" cable connections
Documents
Specifications
- Application:
- Drain Cleaning
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Coupling Wrench
- Width:
- 5 in