This product requires certification to purchase.

7/8 in. Boring Gimlet

General Pipe Cleaners

7/8 in. Boring Gimlet

  • Fast #
  • Part #G160591
  • Item #3709588
  • Manufacturer Part #160591
4.7 out of 5 Customer Rating
Brand image
General Pipe Cleaners

7/8 in. Boring Gimlet

  • Fast #
  • Part #G160591
  • Item #3709588
  • Manufacturer Part #160591
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Boring gimlet with "R" style connector
  • For use with 5/8" Rigid-type cables
  • For retrieving loose objects
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
5/8 in Cable
Color Finish Name:
Grey
Height:
1-1/4 in
Length:
7/8 in
Material:
Steel
Product Type:
Boring Gimlet
UL Listed:
No
UPC:
093122860591
Width:
2 in