7 in. Cable Carrier
7 in. Cable Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small Cable Carrier
- Holds five 5/8" x 7.5 ft. cable sections
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring Company I-95-A Sectional Cable Machine
- Color Finish Name:
- Orange
- Height:
- 17 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Cable Carrier
- UPC:
- 093122178269
- Width:
- 6 in